Motion
79676CLB82720

LENOX SAW BLADES
79676CLB82720

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 11 in Long, 3/4 in Wide
MI ITEM #03092268
MFR #79676CLB82720
Your Price$65.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79676CLB82720

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 11 in Long, 3/4 in Wide
MI ITEM #03092268
MFR #79676CLB82720

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.96/each(List $80.93)

Overview

Mfr description
79676 BSB 8'11"X3/4X.035X10/14CLASSIC
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text