Motion
48197CLB82640

LENOX SAW BLADES
48197CLB82640

Classic Toothed Band Saw Blade - High Speed Steel Material, 8 ft 8 in Long, 1 in Wide
MI ITEM #03092274
MFR #48197CLB82640
List Price$92.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
48197CLB82640

Classic Toothed Band Saw Blade - High Speed Steel Material, 8 ft 8 in Long, 1 in Wide
MI ITEM #03092274
MFR #48197CLB82640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.04/each for your price

Overview

Mfr description
48197 B/S BLD .038 8'8"X1X10/14
  • Designed for long life in general-purpose cutting applications
  • M-42 high speed steel edge for excellent heat and wear resistance

Specifications

  • Cutting Material
    High Speed Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 - 14
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Material Grade
    M42
  • Series
    CLASSIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text