Motion
93472RPB92935

LENOX SAW BLADES
93472RPB92935

Toothed Band Saw Blade - Bi-Metal Material, 9 ft 7-1/2 in Long, 1 in Wide
MI ITEM #03092281
MFR #93472RPB92935
List Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
93472RPB92935

Toothed Band Saw Blade - Bi-Metal Material, 9 ft 7-1/2 in Long, 1 in Wide
MI ITEM #03092281
MFR #93472RPB92935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.87/each for your price

Overview

Mfr description
93472 BSB 9'7-1/2X1X.035X5/8RX+

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought