Motion
15753-LPB9-2945

LENOX SAW BLADES
15753-LPB9-2945

LXP Toothed Band Saw Blade - Bi-Metal Material, 9 ft 8 in Long, 3/4 in Wide
MI ITEM #03092286
MFR #15753-LPB9-2945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
15753-LPB9-2945

LXP Toothed Band Saw Blade - Bi-Metal Material, 9 ft 8 in Long, 3/4 in Wide
MI ITEM #03092286
MFR #15753-LPB9-2945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15753 B/S BLD .037 9'8X3/4X4/6

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 - 6
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    LXP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text