Motion
7325
Welding Gas Cylinder Accessory - Brass Body Material
Mi Item #03092319
MFR #7325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gas Cylinder Accessory - Brass Body Material
Mi Item #03092319
MFR #7325

Mfr description
7325 HOSE FERRULE 1/4X5/16
  • Inside diameter: .525
  • Length: 1/2"
  • Recommended hand crimp tool: C-3B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Brass
  • Type
    Hose Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)