Motion
AHX 3230 G

SKF
AHX 3230 G

Withdrawal Sleeve - 119 mm Length, 1:12 Taper
Mi Item #03092350
MFR #AHX 3230 G
Price$1,616.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3230 G

Withdrawal Sleeve - 119 mm Length, 1:12 Taper
Mi Item #03092350
MFR #AHX 3230 G

Mfr description
AHX3230G ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,616.15/each

Specifications

Dimensions

  • Bore Diameter
    145 mm
  • Overall Length  
    119 mm
  • Thread Size  
    M160x3 mm
  • Weight
    4.68 lbs

Details

  • Compatible Bearing Number
    23230
  • Hydraulic Nut Number
    HMV 32 E
  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB29
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    7316570033021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)