Motion
SET 1816 6PC SCREW EXTRACT 1-6

GREENFIELD INDUSTRIES
SET 1816 6PC SCREW EXTRACT 1-6

Chicago-Latrobe Screw Extractor Set - 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, 2-3/4 in, 2-3/8 in, 2 in, 3-3/4 in, 3-3/8 in, 3 in Overall Length, 6 Extractors
MI ITEM #03092886
MFR #SET 1816 6PC SCREW EXTRACT 1-6
Price$49.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
SET 1816 6PC SCREW EXTRACT 1-6

Chicago-Latrobe Screw Extractor Set - 1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, 2-3/4 in, 2-3/8 in, 2 in, 3-3/4 in, 3-3/8 in, 3 in Overall Length, 6 Extractors
MI ITEM #03092886
MFR #SET 1816 6PC SCREW EXTRACT 1-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.01/each

Specifications

Dimensions

  • Drill Size
    1/4 in, 13/32 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    1 in, 1/4 in, 3/4 in, 5/16 in, 7/16 in, 9/16 in
  • Min Fastener Diameter
    #12 in, #8 in, 3/4 in, 5/16 in, 7/16 in, 9/16 in
  • Overall Length
    2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/4 in, 3-3/8 in
  • Sizes in Set
    #1 to #6

Details

  • Description
    HD Screw Extractor Set 6 pc
  • Individual Extractor Or Set
    Extractor Set
  • Material
    Carbon Steel
  • Number Of Extractors Included
    6
  • UPC_NO
    662355650363

Overview

Mfr description
65036 SET 1816 6PC SCREW EXTRACT 1-6
  • The most frequently used combinations of sizes
  • Packaged in plastic pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought