Specifications
Dimensions
- Hex Width1-1/16 in
- Thickness0.3750 in
- Thread Size1/8 – 27
Details
- Die MaterialCarbon Steel
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)