Motion
57712
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
Mi Item #03092994
MFR #57712
Price$136.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
Mi Item #03092994
MFR #57712

Mfr description
150 21PC BLK / 57712 1/16TO3/8X64DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.23/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Flute Length
    22.23 mm, 25.4 mm, 31.75 mm, 38.1 mm, 41.28 mm, 44.45 mm, 50.8 mm, 53.98 mm, 58.74 mm, 61.91 mm, 63.5 mm, 66.68 mm, 69.85 mm, 73.03 mm, 74.61 mm, 77.79 mm, 80.96 mm, 84.14 mm, 87.31 mm, 88.9 mm, 92.08 mm
  • Increments
    1/64 in
  • Largest Drill Bit Size
    3/8 in
  • Overall Length
    101.6 mm, 104.78 mm, 107.95 mm, 111.13 mm, 114.3 mm, 117.48 mm, 120.65 mm, 123.83 mm, 127 mm, 47.63 mm, 50.8 mm, 57.15 mm, 66.68 mm, 69.85 mm, 73.03 mm, 79.38 mm, 82.55 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Shank Diameter
    1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    21
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662355577127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)