Overview
Mfr description
380 1/4-20NC / 380 1/4-20NC(21049)BOLT
Specifications
- Adjustable Die Or ColletTwo-Piece Die
- Collet Number1, 5
- Nominal Diameter1/4 in
- Thread StandardUNC
- Thread DirectionRight Hand
- Die MaterialCarbon Steel
- Thread Size1/4 – 20
- UPC_NO697334667018
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data