Motion
53186
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-11/32 in, 8-3/4 in Flute, 118 ° Point Angle, 14.3750 in, 365.12 mm Overall Length
MI ITEM #03093032
MFR #53186
Price$430.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-11/32 in, 8-3/4 in Flute, 118 ° Point Angle, 14.3750 in, 365.12 mm Overall Length
MI ITEM #03093032
MFR #53186

Mfr description
53186 110 1-11/32 4TS TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.26/each

Specifications

Dimensions

  • Diameter
    1.3438 in, 34.13 mm
  • Drill Bit Size
    1-11/32 in
  • Drilling Depth
    8.7500 in, 222.25 mm
  • Flute Length
    8-3/4 in
  • Number of Hole Sizes
    1
  • Overall Length
    14.3750 in, 365.12 mm
  • Shank Length
    5.6250 in, 142.88 mm
  • Taper Shank Size
    MT4

Details

  • Bit Type
    Taper Shank
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    110
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)