Motion
45630
Jobber Length Drill Bit - 150ASP Series, 15/32 in, High Speed Steel Material, 4-5/16 in Flute, 135 ° Point Angle, 5-3/4 in OAL
MI ITEM #03093045
MFR #45630
Your Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, 15/32 in, High Speed Steel Material, 4-5/16 in Flute, 135 ° Point Angle, 5-3/4 in OAL
MI ITEM #03093045
MFR #45630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.55/each(List $19.04)

Overview

Mfr description
150ASP 15/32 / 15/32(45630)150ASP HS DR

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    15/32 in
  • Series
    150ASP
  • Specification
    NAS 907B
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text