Motion
45623
Jobber Length Drill Bit - 150ASP Series, 0.3594 in, High Speed Steel Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
Mi Item #03093049
MFR #45623
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, 0.3594 in, High Speed Steel Material, 3-1/2 in Flute, 135 ° Point Angle, 4-7/8 in OAL
Mi Item #03093049
MFR #45623

Mfr description
45623 150 A SP 23/64 HS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Diameter
    0.3594 in, 9.13 mm
  • Drill Bit Size  
    0.3594 in
  • Drilling Depth
    3.5000 in, 88.90 mm
  • Flute Length  
    3-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length  
    4-7/8 in
  • Shank Diameter
    23/64 in
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    NAS 907
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)