Specifications
Dimensions
- Maximum Tap Size1/2 in
- Minimum Tap Size7/32 in
- Overall Length3-5/8 in
Details
- Straight Or T HandleT-Handle
- T Handle StyleSliding
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)