Motion
C67207
Mi Item #03093059
MFR #C67207
Price$61.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03093059
MFR #C67207

Mfr description
333 7/32TO1/2 / 333(01358) TAP WRENCH G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.02/each

Specifications

Dimensions

  • Maximum Tap Size
    1/2 in
  • Minimum Tap Size
    7/32 in
  • Overall Length
    3-5/8 in

Details

  • Straight Or T Handle
    T-Handle
  • T Handle Style
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)