Motion
C65629
Hex Rethreading Die - 1-1/4 – 12 Thread Size, UNF, Right Hand, Carbon Steel, 2-3/16 in Hex Width, 1.0000 in Thick
Mi Item #03093065
MFR #C65629
Price$98.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1-1/4 – 12 Thread Size, UNF, Right Hand, Carbon Steel, 2-3/16 in Hex Width, 1.0000 in Thick
Mi Item #03093065
MFR #C65629

Mfr description
C65629 0650 1-1/4-12 NF CRBN HEX DIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.07/each

Specifications

Dimensions

  • Hex Width  
    2-3/16 in
  • Thickness
    1.0000 in
  • Thread Size
    1-1/4 – 12

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)