Motion
C65627
Hex Rethreading Die - 1-1/8 – 12 Thread Size, UNF, Right Hand, Carbon Steel, 2 in Hex Width, 1.0000 in Thick
Mi Item #03093066
MFR #C65627
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1-1/8 – 12 Thread Size, UNF, Right Hand, Carbon Steel, 2 in Hex Width, 1.0000 in Thick
Mi Item #03093066
MFR #C65627

Mfr description
C65627 0650 1-1/8-12 NF CRBN HEX DIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Dimensions

  • Hex Width  
    2 in
  • Thickness
    1.0000 in
  • Thread Size
    1-1/8 – 12

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)