Motion
47347
Jobber Length Drill Bit - 150 Series, 12 mm, High Speed Steel Material, 101 mm Flute, 118 ° Point Angle, 151 mm OAL
MI ITEM #03093096
MFR #47347
Your Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 12 mm, High Speed Steel Material, 101 mm Flute, 118 ° Point Angle, 151 mm OAL
MI ITEM #03093096
MFR #47347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.98/each(List $19.19)

Overview

Mfr description
47347 150 12.00-MM GP DRILL BIT
  • General-purpose geometry for drilling in a wide range of operating conditions and materials
  • Manufactured from premium high-speed
  • The most popular drill for general-purpose applications
  • Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    12 mm
  • Series
    150
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought