Motion
45606
Jobber Length Drill Bit - 150ASP Series, 0.0938 in, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-1/4 in OAL
Mi Item #03093101
MFR #45606
Price$2.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, 0.0938 in, High Speed Steel Material, 1-1/4 in Flute, 135 ° Point Angle, 2-1/4 in OAL
Mi Item #03093101
MFR #45606

Mfr description
45606 150 A SP 3/32 HS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.11/each

Specifications

Dimensions

  • Diameter
    0.0938 in, 2.38 mm
  • Drill Bit Size  
    0.0938 in
  • Drilling Depth
    1.2500 in, 31.75 mm
  • Flute Length  
    1-1/4 in
  • Number of Hole Sizes
    1
  • Overall Length  
    2-1/4 in
  • Shank Diameter
    3/32 in
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    NAS 907
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Jobber
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)