Motion
45620
Jobber Length Drill Bit - 150ASP Series, 0.3125 in, High Speed Steel Material, 3-3/16 in Flute, 135 ° Point Angle, 4-1/2 in OAL
MI ITEM #03093102
MFR #45620
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150ASP Series, 0.3125 in, High Speed Steel Material, 3-3/16 in Flute, 135 ° Point Angle, 4-1/2 in OAL
MI ITEM #03093102
MFR #45620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.28/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size  
    0.3125 in
  • Drilling Depth
    3.1875 in, 80.96 mm
  • Flute Length  
    3-3/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    4-1/2 in
  • Shank Diameter
    5/16 in
  • Shank Length
    1.3125 in, 33.34 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Radial
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    150ASP
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Overview

Mfr description
45620 150 A SP 5/16 HS DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought