Motion
SET 1815 5PC SCREW EXTRACT 1-5

GREENFIELD INDUSTRIES
SET 1815 5PC SCREW EXTRACT 1-5

Chicago-Latrobe Screw Extractor or Set - 1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, 2-3/4 in, 2-3/8 in, 2 in, 3-3/8 in, 3 in Overall Length, 5 Extractors
MI ITEM #03093118
MFR #SET 1815 5PC SCREW EXTRACT 1-5
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
SET 1815 5PC SCREW EXTRACT 1-5

Chicago-Latrobe Screw Extractor or Set - 1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, 2-3/4 in, 2-3/8 in, 2 in, 3-3/8 in, 3 in Overall Length, 5 Extractors
MI ITEM #03093118
MFR #SET 1815 5PC SCREW EXTRACT 1-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.70/each

Specifications

Dimensions

  • Drill Size
    1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    1/4 in, 3/4 in, 5/16 in, 7/16 in, 9/16 in
  • Min Fastener Diameter
    #12 in, #8 in, 5/16 in, 7/16 in, 9/16 in
  • Overall Length
    2 in, 2-3/4 in, 2-3/8 in, 3 in, 3-3/8 in
  • Screw Size Range
    #1 - #5

Details

  • Description
    HD Screw Extractor Set 5 pc
  • Individual Extractor Or Set
    Extractor Set
  • Material
    Carbon Steel
  • Number Of Extractors Included
    5
  • UPC_NO
    662355650356

Overview

Mfr description
65035 SET 1815 5PC SCREW EXTRACT 1-5
  • The most frequently used combinations of sizes
  • Packaged in plastic pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought