Motion
53200
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-9/16 in, 9-5/8 in Flute, 118 ° Point Angle, 16.6250 in, 422.27 mm Overall Length
Mi Item #03093137
MFR #53200
Price$631.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-9/16 in, 9-5/8 in Flute, 118 ° Point Angle, 16.6250 in, 422.27 mm Overall Length
Mi Item #03093137
MFR #53200

Mfr description
53200 110 1-9/16 5TS TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.20/each

Specifications

Dimensions

  • Diameter
    1.5625 in, 39.69 mm
  • Drill Bit Size
    1-9/16 in
  • Drilling Depth
    9.6250 in, 244.47 mm
  • Flute Length
    9-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    16.6250 in, 422.27 mm
  • Shank Length
    7.0000 in, 177.80 mm
  • Taper Shank Size
    MT5

Details

  • Bit Type
    Taper Shank
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    110
  • Shank Type
    Morse Taper
  • Specification
    ANSI
  • Web Configuration
    Standard Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)