Motion
50723
Aircraft / Extra Long Drill Bit - 3/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #03093145
MFR #50723
List Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 3/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #03093145
MFR #50723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.98/each for your price

Overview

Mfr description
50723 120 X 3/16 X 12 OA EXT LENGTH DRL
  • Heavy-duty construction and extra length to drill in a wide range of applications where extra reach is needed
  • Manufactured from premium high-speed steel
  • 118° K-notch point
  • Black oxide finish for increased wear resistance and added lubricity standard from stock

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Notched
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    3/16 in
  • Series
    120X
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text