Motion
50743
Aircraft / Extra Long Drill Bit - 0.3750 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
Mi Item #03093146
MFR #50743
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 0.3750 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
Mi Item #03093146
MFR #50743

Mfr description
50743 120 X 3/8X12 OA EXT LENGTH DRILL
  • Heavy-duty construction and extra length to drill in a wide range of applications where extra reach is needed
  • Manufactured from premium high-speed steel
  • 118° K-notch point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.20/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.52 mm
  • Drill Bit Size  
    0.3750 in
  • Drilling Depth
    9.0000 in, 228.59 mm
  • Flute Length  
    9 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12 in
  • Shank Diameter
    3/8 in
  • Shank Length
    3.0000 in, 76.20 mm

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Quick Change
    No
  • Series
    120X
  • Shank Type  
    Plain Round
  • Sheeters Drill
    No
  • Specification
    Extra Long
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)