Motion
49226
Screw Machine Length Drill Bit - 0.4063 in, High Speed Steel Material, 1-15/16 in Flute, 135 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #03093155
MFR #49226
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.4063 in, High Speed Steel Material, 1-15/16 in Flute, 135 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #03093155
MFR #49226

Mfr description
49226 159 13/32 HSSS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Diameter
    0.4063 in, 10.32 mm
  • Drill Bit Size
    0.4063 in
  • Drilling Depth
    1.9375 in, 49.21 mm
  • Flute Length
    1-15/16 in
  • Overall Length
    3-5/16 in
  • Shank Diameter
    13/32 in
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • UPC_NO
    662355492260
  • Web Configuration
    Heavy Duty
  • Web Thinning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)