Motion
55492
Reduced Shank Drill Bit - 1-7/16 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #03093160
MFR #55492
Price$283.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-7/16 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #03093160
MFR #55492

Mfr description
55492 190 1-7/16 DRILL BIT
  • Larger size general-purpose drills with 1/2" reduced shank
  • Manufactured from premium high-speed steel
  • Increased rigidity is ideal for portable drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.86/each

Specifications

Dimensions

  • Drill Bit Size
    1-7/16 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    190
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    662355554920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)