Motion
56710
High Speed Steel Material
MI ITEM #03093162
MFR #56710
List Price$88.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
MI ITEM #03093162
MFR #56710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.43/each for your price

Overview

Mfr description
56710 217 SET 217S 5PC COUNTERSINK

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    5
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text