Overview
Mfr description
C65608 7/16-14 0710 HS RD DIE
- Cost effective
- Standard with right hand Unified and American National thread form
- Available in metric and American National Taper Pipe (NPT) thread form
Specifications
- Hex Width
- Die MaterialCarbon Steel
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Size7/16 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data