1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
53188
High Speed Steel Material, 1.3750 in, 8.8750 in Flute, 118 ° Point Angle
MI ITEM #
03093211
MFR #
53188
Your Price
$347.74
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 53188
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
53188
High Speed Steel Material, 1.3750 in, 8.8750 in Flute, 118 ° Point Angle
MI ITEM #
03093211
MFR #
53188
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$347.74
/each
(List
$401.20
)
Qty
Add to Cart
Overview
Mfr description
53188 110 1-3/8 4TS TAPER SHANK
Specifications
Drill Bit Size
1.3750 in
Flute Length
8.8750 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Shank Type
Tanged
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought