Motion
49720
Taper Length Drill Bit - 120 Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
Mi Item #03093215
MFR #49720
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 120 Series, High Speed Steel Material, 5/16 in Drill Bit Size, 4 in Flute Length, 6-3/8 in Overall Length
Mi Item #03093215
MFR #49720

Mfr description
49720 120 5/16 HS T/L DRILL
  • General-purpose geometry for drilling in a wide variety of operation conditions and materials
  • Manufactured from premium high-speed steel
  • Taper length provides longer overall length and flute length for deeper drilling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.35/each

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    4 in
  • Overall Length
    6-3/8 in
  • Shank Diameter
    5/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    120
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)