Motion
49728
Taper Length Drill Bit - 120 Series, High Speed Steel Material, 7/16 in Drill Bit Size, 4-5/8 in Flute Length, 7-1/4 in Overall Length
MI ITEM #03093217
MFR #49728
List Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 120 Series, High Speed Steel Material, 7/16 in Drill Bit Size, 4-5/8 in Flute Length, 7-1/4 in Overall Length
MI ITEM #03093217
MFR #49728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.30/each for your price

Overview

Mfr description
49728 120 7/16 HS T/L DRILL

Specifications

  • Drill Bit Size
    7/16 in
  • Flute Length
    4-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    7-1/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7/16 in
  • Series
    120
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought