Motion
50639
Aircraft & Extra Long Drill Bit - 11/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #03093221
MFR #50639
Price$148.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 11/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #03093221
MFR #50639

Mfr description
50639 120 X 11/16 X 12 OA EXT LENGTH DRL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.55/each

Specifications

Dimensions

  • Diameter
    0.6875 in, 17.46 mm
  • Drill Bit Size  
    11/16 in
  • Drilling Depth
    9.0000 in, 228.59 mm
  • Flute Length  
    9 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    3.0000 in, 76.20 mm

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    120X
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    Extra Long
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)