Motion
57716
Jobber Length Drill Bit Set - High Speed Steel Material, #1 Smallest Drill Bit Size, #60 Largest Drill Bit Size, 118 ° Point Angle, 60 Pieces
Mi Item #03093244
MFR #57716
Price$214.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material, #1 Smallest Drill Bit Size, #60 Largest Drill Bit Size, 118 ° Point Angle, 60 Pieces
Mi Item #03093244
MFR #57716

Mfr description
150 60PC / 57716(HG28)DRILLSET WIRE SZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.53/each

Specifications

Dimensions

  • Drill Bit Size
    #1 to #60
  • Largest Drill Bit Size
    #60
  • Smallest Drill Bit Size
    #1

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    HSS
  • Number Of Pieces
    60
  • Point Angle
    118 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)