Motion
57715
High Speed Steel Material
Mi Item #03093252
MFR #57715
Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
Mi Item #03093252
MFR #57715

Mfr description
57715 150D 20PC BRIGHT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.89/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    20
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)