Motion
48916
Screw Machine Length Drill Bit - 1/4 in, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #03093255
MFR #48916
List Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/4 in, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #03093255
MFR #48916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.46/each for your price

Overview

Mfr description
48916 157 L 1/4-E LH SCREW MACH DRILL
  • Left hand helix geometry for drilling in a wide range of operating conditions and materials where the machine spindle rotates counter-clockwise
  • Manufactured from premium high-speed steel
  • 118° point
  • Shorter flute and overall length provide superior rigidity to minimize deflection when using heavy feed rates
  • Left-hand helix drills can substitute for screw extractors

Specifications

  • Cutting Direction
    Left Hand Cut
  • Drill Bit Size
    1/4 in
  • Flute Length
    1-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/4 in
  • Series
    157L
  • Spiral Direction
    Left Hand Spiral
  • UPC_NO
    662355489161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text