Motion
48908
Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
Mi Item #03093256
MFR #48908
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
Mi Item #03093256
MFR #48908

Mfr description
48908 157 L 1/8 LH SCREW MACH DRILL
  • Left hand helix geometry for drilling in a wide range of operating conditions and materials where the machine spindle rotates counter-clockwise
  • Manufactured from premium high-speed steel
  • 118° point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in
  • Shank Diameter
    1/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    157L
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral
  • UPC_NO
    662355489086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)