Motion
48924
Screw Machine Length Drill Bit - 3/8 in, High Speed Steel Material, 1-13/16 in Flute, 118 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #03093257
MFR #48924
List Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/8 in, High Speed Steel Material, 1-13/16 in Flute, 118 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #03093257
MFR #48924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.19/each for your price

Overview

Mfr description
157L 3/8 / 3/8(48924)LH SCREW MACH DRL

Specifications

  • Cutting Direction
    Left Hand Cut
  • Drill Bit Size
    3/8 in
  • Flute Length
    1-13/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3-1/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Double Margin
    No
  • Shank Diameter
    3/8 in
  • Series
    157L
  • Spiral Direction
    Left Hand Spiral
  • UPC_NO
    662355489246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text