Motion
49215
Screw Machine Length Drill Bit - 0.2344 in, High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
Mi Item #03093260
MFR #49215
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.2344 in, High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
Mi Item #03093260
MFR #49215

Mfr description
49215 159 15/64 HSSS DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Diameter
    0.2344 in, 5.95 mm
  • Drill Bit Size
    0.2344 in
  • Drilling Depth
    1.3125 in, 33.33 mm
  • Flute Length
    1-5/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    2-7/16 in
  • Shank Diameter
    15/64 in
  • Shank Length
    1.1245 in, 28.56 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    NAS 907 Type C
  • Drill Bit Finish
    Black Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • UPC_NO
    662355492154
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)