Motion
49217
Screw Machine Length Drill Bit - 17/64 in, High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-5/8 in Overall Length
MI ITEM #03093261
MFR #49217
Your Price$4.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 17/64 in, High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-5/8 in Overall Length
MI ITEM #03093261
MFR #49217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.54/each(List $5.48)

Overview

Mfr description
49217 159 17/64 HSSS DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    17/64 in
  • Flute Length
    1-7/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-5/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    17/64 in
  • Series
    159
  • Specification
    NAS 907C
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    662355492178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text