Motion
49231
Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #03093264
MFR #49231
List Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #03093264
MFR #49231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.37/each for your price

Overview

Mfr description
49231 159 31/64 HSSS DRILL
  • Premium high-speed steel
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
  • Shorter flute and overall length provide superior rigidity to minimize deflection when using heavy feed rates
  • Manufactured to NAS 907 Type C geometry aerospace specifications

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    31/64 in
  • Flute Length
    2-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    3-11/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    31/64 in
  • Series
    159
  • Specification
    NAS 907C
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    662355492314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text