Motion
46604
Jobber Length Drill Bit - 550 Series, 0.0625 in, Cobalt High Speed Steel Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in OAL
Mi Item #03093266
MFR #46604
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 550 Series, 0.0625 in, Cobalt High Speed Steel Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in OAL
Mi Item #03093266
MFR #46604

Mfr description
46604 550 1/16 COBALT DRILL
  • Heavy-duty construction for drilling in tough, high-tensile, and work-hardening materials under extreme operating conditions
  • Manufactured from premium 8% cobalt (M42) high-speed steel increasing hot hardness and extending drill wear life
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Diameter
    0.0625 in, 1.59 mm
  • Drill Bit Size  
    0.0625 in
  • Drilling Depth
    0.8750 in, 22.22 mm
  • Flute Length  
    7/8 in
  • Number of Hole Sizes
    1
  • Overall Length  
    1-7/8 in
  • Shank Diameter
    1/16 in

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Bronze Oxide
  • Finish Coating
    Straw
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    550
  • Shank Type
    Plain Round
  • Specification
    NAS 907J
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)