Motion
57851
Jobber Length Drill Bit Set - 550 Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 135 ° Point Angle, 13 Pieces
MI ITEM #03093268
MFR #57851
Price$85.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 550 Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 135 ° Point Angle, 13 Pieces
MI ITEM #03093268
MFR #57851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.67/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Flute Length
    22.23 mm, 25.4 mm, 31.75 mm, 38.1 mm, 41.28 mm, 44.45 mm, 50.8 mm, 53.98 mm, 58.74 mm, 61.91 mm, 63.5 mm, 66.68 mm, 69.85 mm
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/4 in
  • Overall Length
    101.6 mm, 47.63 mm, 50.8 mm, 57.15 mm, 66.68 mm, 69.85 mm, 73.03 mm, 79.38 mm, 82.55 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Shank Diameter
    1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Straw
  • Material
    Cobalt High Speed Steel
  • Number Of Pieces
    13
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    550
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662355578513

Overview

Mfr description
550 13PC / 13PC(57851)COBALT DRILL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought