1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Greenfield Industries
46610
Jobber Length Drill Bit - 550 Series, 5/32 in, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
MI ITEM #
03093272
MFR #
46610
List Price
$4.52
/each
Qty
List Price
$4.52
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
Greenfield Industries 46610
Greenfield Industries
46610
Jobber Length Drill Bit - 550 Series, 5/32 in, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
MI ITEM #
03093272
MFR #
46610
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Greenfield Industries
46610
Jobber Length Drill Bit - 550 Series, 5/32 in, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
MI ITEM #
03093272
MFR #
46610
Availability:
In stock
List Price
$4.52
/each
Sign in
for your price
Qty
List Price
$4.52
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
46610 550 5/32 COBALT DRILL
Heavy-duty construction for drilling in tough, high-tensile, and work-hardening materials under extreme operating conditions
Manufactured from premium 8% cobalt (M42) high-speed steel increasing hot hardness and extending drill wear life
135° P3 split point is self-centering for reduced thrust and easier penetration
Manufactured to NAS 907 type J aerospace specifications
Show More
Specifications
Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Double Margin
No
Drill Bit Size
5/32 in, 5/32 in
Finish/Coating
Straw, Straw
Flute Length
2 in, 2 in
Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Material Grade
M42
Overall Length
3-1/8 in
Parabolic Flutes
No, No
Point Angle
135 °, 135 °
Point Type
Split Point, Split Point
Series
550
Shank Diameter
5/32 in
Shank Type
Plain Round, Plain Round
Specification
NAS 907J
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Product Type
Jobber Length Drill Bits
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data