Motion
53168
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-1/16 in, 6-5/8 in Flute, 118 ° Point Angle, 11.2500 in, 285.75 mm Overall Length
Mi Item #03093316
MFR #53168
Price$198.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-1/16 in, 6-5/8 in Flute, 118 ° Point Angle, 11.2500 in, 285.75 mm Overall Length
Mi Item #03093316
MFR #53168

Mfr description
53168 110 1-1/16 3TS TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.44/each

Specifications

Dimensions

  • Diameter
    1.0625 in, 26.99 mm
  • Drill Bit Size
    1-1/16 in
  • Drilling Depth
    6.6250 in, 168.27 mm
  • Flute Length
    6-5/8 in
  • Overall Length
    11.2500 in, 285.75 mm
  • Shank Length
    3.8750 in, 98.42 mm
  • Taper Shank Size
    MT3

Details

  • Bit Type
    Taper Shank Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    110
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)