Motion
53166
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-1/32 in, 6-1/2 in Flute, 118 ° Point Angle, 11.1250 in, 282.57 mm Overall Length
MI ITEM #03093318
MFR #53166
Price$190.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 1-1/32 in, 6-1/2 in Flute, 118 ° Point Angle, 11.1250 in, 282.57 mm Overall Length
MI ITEM #03093318
MFR #53166

Mfr description
53166 110 1-1/32 3TS TAPER SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.03/each

Specifications

Dimensions

  • Diameter
    1.0313 in, 26.19 mm
  • Drill Bit Size
    1-1/32 in
  • Drilling Depth
    6.5000 in, 165.09 mm
  • Flute Length
    6-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    11.1250 in, 282.57 mm
  • Shank Length
    4.6250 in, 117.47 mm
  • Taper Shank Size
    MT3

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    110
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    General Purpose
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)