Motion
53152
High Speed Steel Material, 0.8125 in, 6.1250 in Flute, 118 ° Point Angle
Mi Item #03093319
MFR #53152
Price$101.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 0.8125 in, 6.1250 in Flute, 118 ° Point Angle
Mi Item #03093319
MFR #53152

Mfr description
53152 110 13/16 3TS TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.48/each

Specifications

Dimensions

  • Drill Bit Size
    0.8125 in
  • Flute Length
    6.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial
  • Shank Type
    Tanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)