Motion
44032
Jobber Length Drill Bit - 150 Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
Mi Item #03093338
MFR #44032
Price$14.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
Mi Item #03093338
MFR #44032

Mfr description
44032 150 1/2 HSSS DRILL
  • General-purpose geometry for drilling in a wide range of operating conditions and materials
  • Manufactured from premium high-speed steel
  • Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.79/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)