Motion
47283
Jobber Length Drill Bit - 150 Series, 5 mm, High Speed Steel Material, 52 mm Flute, 118 ° Point Angle, 86 mm OAL
MI ITEM #03093344
MFR #47283
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 5 mm, High Speed Steel Material, 52 mm Flute, 118 ° Point Angle, 86 mm OAL
MI ITEM #03093344
MFR #47283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.54/each

Specifications

Dimensions

  • Drill Bit Size  
    5 mm
  • Flute Length  
    52 mm
  • Overall Length  
    86 mm
  • Shank Diameter
    5 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Specification
    DIN 338
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
47283 150 5.00MM GP DRILL BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought