Motion
55496
Reduced Shank Drill Bit - 1-1/2 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03093349
MFR #55496
Your Price$266.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-1/2 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03093349
MFR #55496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$266.04/each(List $305.96)

Overview

Mfr description
55496 190 1-1/2 DRILL BIT
  • Larger size general-purpose drills with 1/2" reduced shank
  • Manufactured from premium high-speed steel
  • Increased rigidity is ideal for portable drilling
  • Black oxide finish for increased wear resistance and added lubricity
  • Used wherever maximum chuck capacity is 1/2”
  • Maximum drill depth: 3-1/8”

Specifications

  • Drill Bit Size
    1-1/2 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Radial
  • Double Margin
    No
  • Series
    190
  • UPC_NO
    662355554968
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text