Motion
55462
Reduced Shank Drill Bit - 31/32 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #03093361
MFR #55462
Price$93.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 31/32 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #03093361
MFR #55462

Mfr description
55462 190 31/32 DRILL BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.86/each

Specifications

Dimensions

  • Diameter
    0.9688 in, 24.61 mm
  • Drill Bit Size
    31/32 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black Oxide
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    190
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)